Long Hole Punch
Count on great prices, fast shipping and friendly service every time you order a long hole punch from Zoro.
Shop Long Hole Punch results
(Showing 1 - 15)
Relevance
Mfr # 70-556G
Key Features:
- Item: Tool Steel Long Pin Punch Set,5 pcs.
- Package Quantity: 1
Mfr # 66556
Key Features:
- Item: Long Align Punch Set,3/161/45/16" 3 pcs.
- Includes: 3-pc. long alignment punches: 3/16, 1/4, 5/16 in.
- Weight: 3.76 lb.
Mfr # 82307
Key Features:
- Item: Long Taper Punch Set,4 pc.
- Package Quantity: 1
Mfr # 8600-4103
Key Features:
- Item: Extra Long Drive Pin Punch Set 5Piece
- Package Quantity: 1
Mfr # 12
Key Features:
- Item: Alignment Punch Set
- Tether Capable: Tether Capable
- Sizes Included: 1/8 in, 3/16 in, 5/32 in
Mfr # 61811
Key Features:
- Item: Alignment Punch Set,6pcs.
- Package Quantity: 1
Mfr # 2841
Key Features:
- Item: Everybit Screwdriver & Bit Set,135 pcs.
- Includes: roject and Repair Kit: ; 10-pc. slotted bits: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16 in. ; 1-pc. #0 Phillips bit ; 1-pc. #1 Phillips bit ; 3-pc. #2 Phillips bits ; 2-pc. drywall #2 Phillips bits ; 1-pc. #3 Phillips bit ; 1-pc. #4 Phillips bit ; 4-pc. square bits: S0, S1, S2, S3 ; 16-pc. star bits: T5, T5.5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T35, T40, T45, T50 ; 5-pc. Pozidriv bits: 0, 1, 2, 3, 4 ; 12-pc. inch hex bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16 in. ; 10-pc. metric hex bits: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 7, 8 mm ; 5-pc. clutch bits: 1/8, 5/32, 3/16, 1/4, 7/32 in. ; 1-pc. 1/4 in. drive x 1/4 in. hex bit socket adapter ; 1-pc. ratchet screwdriver ; 1-pc. carry case (for all components) Security Bit Set: ; 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5,
- Length: 9.5 in.
Mfr # J48007
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # 82307
Key Features:
- Item: Stringer Bead,.020SS Wire,4"
- Package Quantity: 1
Mfr # 66907
Key Features:
- Item: Alignment Punch Set
- Number of Pieces: 3
- Standards: ANSI
Mfr # 16-226
Key Features:
- Number of Pieces: 6
- Material: Hardened Steel
- Item: Drive Pin Punch Set
Mfr # 2AJB7
Key Features:
- Item: Extra Long Alignment Punch
- Length (In.): 18 in
- Tip Size (In.): 1/4 in
Mfr # 2AJB8
Key Features:
- Item: Extra Long Alignment Punch
- Length (In.): 18 in
- Tip Size (In.): 1/2 in
Mfr # J49007S2
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Roll Pin Punch Set
Mfr # S565PC
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set