Lock Screw
We have the lock screw you need to get the job done right.
Shop Lock Screw results
(Showing 1 - 15)
Relevance
Mfr # 44235
Key Features:
- Item: Lock Screw
- Fits Brand: Ridgid
- For Use With Mfr. Model Number: 26132, 97075
Mfr # LS1
Key Features:
- Outside Dia.: 0.375
- Head Dia.: 5/8 in
- Overall Length: 5/8 in
Mfr # 39860R
Key Features:
- Item: Lock Screw
- For Use With Mfr. Model Number: 10491, 23282, 26142, 67872, 97045, 97050, 97065
- Impact Rated: No
Mfr # LSTW2
Key Features:
- Item: Lock Screw
- Overall Length: 1/2 in
- Head Dia.: 3/8 in
Mfr # LS2
Key Features:
- Outside Dia.: 0.375"
- Thread Size: 5/16 in-18
- Bushing Type: Threaded Bushing 5/16-18
Mfr # LSTW5
Key Features:
- Thread Size: 5/16 in-18
- Item: Lock Screw
- Head Dia.: 5/8 in
Mfr # 502534501
Key Features:
- Item: Head Lock Screw
- For Use With: PG 820
- Application: Concrete Grinding
Mfr # 4040SE-425
Key Features:
- Item: Roller Lock Screw
- Accessory Type: Roller Lock Screw
- Closer Series: 4040SE
Mfr # 5034531
Key Features:
- Item: Flange Lock Screw
- For Use With: 25 Gal. AVT Boom Sprayers
- Size: 5/16"-18 x 5/8 in
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # U37020.025.0001
Key Features:
- CAD Available: Yes
- Item: Split Lock Washer
- Material: Steel
Mfr # U37020.037.0001
Key Features:
- CAD Available: Yes
- Item: Split Lock Washer
- Material: Steel
Mfr # U51450.025.0001
Key Features:
- CAD Available: Yes
- Item: Split Lock Washer
- Material: Stainless Steel
Mfr # HBL2731
Key Features:
- Item - Plugs and Receptacles: Locking Plug
- Item: Locking Plug
- Wiring Style: Standard
Mfr # HBL2733
Key Features:
- Item: Locking Connector
- Item - Plugs and Receptacles: Locking Connector
- Amps - Plugs and Receptacles: 30