Lock Core
Our endless aisle includes a lock core and so much more!
Shop Lock Core results
(Showing 1 - 15)
Relevance
Mfr # 23-030C 626
Key Features:
- Item: LFIC Cylinder Housing with Core
- Finish: Satin Chrome
- Material: Brass/Steel
Mfr # 23-030C123 626
Key Features:
- Item: Interchangeable Core Cylinder
- Finish: Satin Chrome
- Keyway Type: C123
Mfr # 23030C123626
Key Features:
- Item: Satin Chrome Cylinder 23030C123626
- Package Quantity: 1
Mfr # KLFC-26D-SC
Key Features:
- Package Quantity: 1
Mfr # 23-030 C 622 (4PK)
Key Features:
- Package Quantity: 4
Mfr # 23-030C145 626
Key Features:
- Item: Interchangeable Core Cylinder
- Finish: Satin Chrome
- Number of Pins: 6
Mfr # FG342488BLA
Key Features:
- Overall Height: 38 in
- Overall Length: 34 in
- Overall Width: 19 in
Mfr # 65010
Key Features:
- Item: Disc Tumbler Keyed Cam Lock
- For Door Thickness (In.): 5/8 in
- Key Type: Alike
Mfr # PH52
Key Features:
- Includes: (2) keys
- Type: Tool Box Replacement Parts (Lock and Key Cylinder)
- Item: Lock Cylinder And Key
Mfr # S80PD SAT 626
Key Features:
- Lockset Finish: Satin Chrome
- Lockset Grade: 2
- Lockset Handle Type: Lever
Mfr # EMC 8400-60 J204
Key Features:
- Package Quantity: 1
Mfr # 60921
Key Features:
- Item: Combination Cartridge/Filter
- For Use With: 3M(TM) Half and Full Respirators
- Cartridge Approved For: OV, P100
Mfr # 5X475
Key Features:
- Item: V-Belt
- V-Belt Section: B
- Industry Number: B70
Mfr # LZS8WSVRSK
Key Features:
- Color: Silver
- Standards: ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
- Mounting Type: On-Wall