Lock Bolt Assembly, Steel
We have the lock bolt assembly, steel you need to get the job done right.
Shop Lock Bolt Assembly, Steel results
(Showing 1 - 15)
Relevance
Mfr # PT99006
Key Features:
- Impact Rated: No
- For Use With: 12 in Square Heads
- Fits Brand: Starrett
Mfr # PT99004
Key Features:
- For Use With Mfr. Model Number: 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150
- Type: Replacement
- For Use With: 6 in Square Heads
Mfr # HBB-20B
Key Features:
- Width: 25 mm
- Length: 4 29/32 in
- Material: Carbon Steel
Mfr # 2275-628G
Key Features:
- Item: Hot Water and Steam Boiler Burner Ignitor
- Mounting Type: End Hinge
- Heater Voltage: 120V AC
Mfr # XUZB11
Key Features:
- Item: Reflective Tape
- Material: Paper
- Shape: Rectangular
Mfr # PT99021
Key Features:
- Fits Brand: Starrett
- For Use With: 4 in Square Heads
- For Use With Mfr. Model Number: 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R
Mfr # 1082209
Key Features:
- Package Quantity: 1
Mfr # 13C
Key Features:
- Item: Inch Reading Double Square
- Number of Pieces: 2
- Head Type: Square
Mfr # 7135W
Key Features:
- Fits Brand: Weller
- Item: Soldering Tip
- Impact Rated: No
Mfr # 40601
Key Features:
- Item: Anti-Corrosion Grease
- Size: 2 oz.
- Container Type: Jar
Mfr # HB-5B
Key Features:
- Width: 25 mm
- Length: 4 29/32 in
- Material: Carbon Steel
Mfr # 6388
Key Features:
- Clamp Type: Worm Gear Clamp
- Hose Clamp Band Material: 201/301 Stainless Steel
- Hose Clamp Housing Material: 201/301 Stainless Steel
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # 99140187
Key Features:
- For Use With: Mfr. Model Number: 670, 671, 688, 689, 771, 682
- Fits Brand: Broan
- Item: Spring
Explore More
jhw 23302
otc 1914 wheel bearing locknut socket - 6 point, 4" opening size
greenlee 9753-11c conduit reaming screwdriver
klein tools vdv211-043
knipex cobra 87 01 180
knipex 16 20 165
smooth jaw pliers 48-22-6552
gedore kd 26 r-120 tubular box spanner set 12 pcs 6-32 mm
wera - joker switch set. 11 pieces (5020091001)