Lobster Clasp
Our endless aisle includes a lobster clasp and so much more!
Shop Lobster Clasp results
(Showing 1 - 15)
Relevance
Mfr # 4FCH3
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 1/2 in
- Finish: Nickel Plated
Mfr # 4PB85
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 2 3/8 in
- Eye Inside Dia.: 3/8 in
Mfr # 4FCG5
Key Features:
- Overall Length: 4 in
- Snap Opening: 7/16 in
- Material: Stainless 316 Steel
Mfr # 4FCH4
Key Features:
- Overall Length: 2 5/8 in
- Eye Inside Dia.: 5/8 in
- Finish: Nickel Plated
Mfr # 4FCH5
Key Features:
- Overall Length: 3 3/4 in
- Eye Inside Dia.: 3/4 in
- Finish: Nickel Plated
Mfr # LKL-44301
Key Features:
- Package Quantity: 1
Mfr # 4FCH6
Key Features:
- Overall Length: 2 5/8 in
- Eye Inside Dia.: 1/2 in
- Material: Bronze
Mfr # T7616402
Key Features:
- Item: No5013Z 3/8In Trigger Snap
- Package Quantity: 1
Mfr # 35766
Key Features:
- Material: Stainless Steel
- Diameter: 1/2"
- Hardness: 316
Mfr # 35765
Key Features:
- Material: Stainless Steel
- Diameter: 3/8"
- Hardness: 316
Mfr # T7631704
Key Features:
- Package Quantity: 1
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in