Load Genie
Our endless aisle includes a load genie and so much more!
Shop Load Genie results
(Showing 1 - 15)
Relevance
Mfr # LGM30-0404AAF
Key Features:
- Seats: PTFE
- Features: and Vent Valve, Check Valve, Pilot Valve
- Tap: 1/8 in for Engine Throttle Control
Mfr # PA48-1A
Key Features:
- Inlet (In.): 3/4 in (F)NPT
- Outlet (In.): 3/4 in (M)NPT
- Item: Unloader
Mfr # PA6-1A
Key Features:
- Inlet (In.): 1/4 in (F)NPT
- Outlet (In.): 1/4 in (M)NPT
- Item: Unloader
Mfr # NG1
Key Features:
- Item: Continuous Run Unloader Valve
- (F)NPT Outlet (In.): 1/2 in
- Pressure Range (PSI): 145 to 175 psi
Mfr # 850-0252
Key Features:
- Item: Unloader Kit
- For Use With Mfr. Model Number: GH-0703-LS10, GH-1502-LM10, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-3003-3MGH, GH-3004-0M10, GH-3004-0M30, GH-3504-0EGH
- Package Quantity: 1
Mfr # VR54-200
Key Features:
- Body Material: Brass
- Item: Unloader Valve
- Max. Fluid Temp. (F): 194 Degrees F
Mfr # 9049A56
Key Features:
- Item: Two-Way Unloader Valve
- For Use With: Square D Class 9013 FHG, Form X Only Series Pressure Switches
- Material: Not Specified
Mfr # LGM20AA-N
Key Features:
- (M)NPT Inlet (In.): 1/2 in
- Dimensions (L X H) (In.): 4-19/64 x 3-57/64
- (F)NPT Outlet (In.): 1/2 in
Mfr # 8-0634
Key Features:
- Item: Unloader Valve
- Fits Brand: MI-T-M
- For Use With Mfr. Model Number: GC-3004-0MKD, GC-3504-4MGH, GC-4003-3MGH, GH-4004-0MAH, GH-4005-0MDK
Mfr # VHP39
Key Features:
- Item: Unloader Valve
- Application: High Pressure Pump
- Wetted Materials: Brass, Buna-N, Plastic, Stainless Steel, Steel
Mfr # 9049A12
Key Features:
- Item: Two-Way Unloader Valve
- Voltage: Not Applicable
- Amps: Not Applicable
Mfr # EV1WSI-2
Key Features:
- Item: Unloader Valve
- Thread Size: 1/4 in
- Type: 1/4 in Quick Connect
Mfr # VRT100-330
Key Features:
- Body Material: Brass
- Item: Unloader Valve
- Max. Fluid Temp. (F): 194 Degrees F
Mfr # LGM40-0401CBA1
Key Features:
- Max. Operating Temp. (F): 250 Degrees F
- Max. Flow (CFM): 40
- Pressure Range (PSI): 60 to 250 psi
Mfr # EV1Wi
Key Features:
- Item: Unloader Valve
- Thread Size: 1/4 in
- Type: Standard