Live Swivel
We have the live swivel you need to get the job done right.
Shop Live Swivel results
(Showing 1 - 14)
Relevance
Mfr # 44048760
Key Features:
- Item: Live Swivel,1/4 in MPTx1/4 in FPT 3000 psi
- Package Quantity: 1
Mfr # 83594
Key Features:
- Item: High-Pressure Swivel
- For Use With: 6Y877
- Material of Construction: Steel
Mfr # S602033
Key Features:
- Item: Swivel
- For Use With: 82075 OMP1, CA32112M1, EA32112M12D1, EA32118M12D1, TH88050 OMP1
- Type: Nickel Plated Carbon Steel
Mfr # 32.864
Key Features:
- Item: Rotary Union
- Size: Inlet 1/2 in NPTM - Outlet 1/2 in NPTF
- Rotation: Manual Rotation
Mfr # FS65007-0808-01
Key Features:
- Item: Swivel Joint
- Connection: FNPT x MNPT
- Casing Thread: 1/2-14 NPTF
Mfr # T65-42RT
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 1,500 lb
- Height: 1 9/16 in
Mfr # 32.564
Key Features:
- Item: Rotary Union
- Size: Inlet 3/8 in NPTM - Outlet 3/8 in NPTF
- Rotation: Manual Rotation
Mfr # A570000
Key Features:
- Item: Anchor Swivel 5K 316SS (swivel only)
- Package Quantity: 1
Mfr # T47-42RT
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 900 lb
- Height: 1 1/16 in
Mfr # K0770.1018
Key Features:
- Package Quantity: 1
Mfr # 16CA04201SFBA
Key Features:
- Caster Sub-Type: Swivel
- Load Rating: 1000 lb
- Number of Wheels: 1
Mfr # 000350
Key Features:
- Item: Hose Swivel
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 32.552
Key Features:
- Item: Rotary Union
- Size: Inlet 1/4 in NPTM - Outlet 1/4 in NPTF
- Rotation: Manual Rotation
Mfr # TT2CUC51G
Key Features:
- Item: Swivel
- Fits Brand: Speedaire
- For Use With Mfr. Model Number: L105153