Little Mule
Our endless aisle includes a little mule and so much more!
Shop Little Mule results
(Showing 1 - 15)
Relevance
Mfr # 348D
Key Features:
- Item: Little Mule Reversing Lever
- For Use With: Lineman Hoists
- Fits Brand: CM
Mfr # 04454W
Key Features:
- Package Quantity: 1
Mfr # KN1500PEX
Key Features:
- Item: Web-Strap Ratchet Hoist
- Load Capacity: 3000 lb (1361 kg)
- Pull to Lift Rated Load: 26" to 79" (66.0 to 200.6 cm)
Mfr # KPS075SEN
Key Features:
- Item: Wire Pulling Grip 3/4" to 1"
- Package Quantity: 1
Mfr # 50611
Key Features:
- Type: Conduit Tool
- Includes: Handheld Magnetic Truck, Stainless Steel Magnetic Eyelet Leader, Carrying Case
- Features: Rare Earth Magnets
Mfr # KN1600PEX
Key Features:
- Item: Web-Strap Hoist,Deluxe,Removable Handle
- Standards: Meets ANSI/ASME B30.21-2014 and B30.10-2014 Standards
- Includes: Removable Handle
Mfr # KN1500PEXH
Key Features:
- Item: Ratchet Hoist
- Load Capacity: 3000 lb. Double Line, 1500 lb. Single Line Load Rating
- Pull Capacity: 3000 lb Double Line, 1500 lb Single Line Load Rating
Mfr # 0390MC
Key Features:
- Item: Bolt Cutters
- Handle Material: Steel
- Primary Application: Steel
Mfr # 1490MC
Key Features:
- Item: Bolt Cutters
- Handle Material: Steel
- Overall Length: 14 in
Mfr # 033-05-1114
Key Features:
- Item: Cable Pulling Mesh Grip Kit
- Number of Pieces: 6
- Cable Dia. Range: 0.25 in to 1.24 in
Mfr # 2005N
Key Features:
- Application: Wire Crimping, Stripping and Cutting
- Handle Material: TPE/Steel
- Insulated / Uninsulated: N
Mfr # KPS075-2
Key Features:
- Item: Pulling Grip
- Eye Style: Rotating
- Cable Dia. Range: 0.75 in to 0.99 in
Mfr # 470
Key Features:
- Item: Flap Disc
- Type: Swivel
- Features: Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires
Mfr # 0190MC
Key Features:
- Item: Cutter
- Overall Length: 24 in
- Jaw Material: Steel
Mfr # 9113C
Key Features:
- Fits Brand: H.K. Porter
- For Use With Mfr. Model Number: 9290C
- Item: Cutterhead