Liquid Level Switch
We make finding a liquid level switch fast and simple every time!
Shop Liquid Level Switch results
(Showing 1 - 15)
Relevance
Key Features:
- Voltage: 240VAC
- Max. Pressure: 50 psi
- Standards: CE, NSF, UL Listed
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Alternator Closed Liquid Level Switch
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Electrical Connections: 22 AWG PTFE Coated 24 in Leads
Key Features:
- Voltage: 240VAC
- Max. Pressure: 500 psi
- Float Length: 2.1 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Item: Alternator Closed Liquid Level Switch
Key Features:
- Max. Pressure: 50 psi
- HP @ 3 Phase - 240V: 5 hp
- NEMA Rating: 1
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- VA Rating: 30
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Width: 3.6 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Contact Form: SPST
Key Features:
- Max. Pressure: 50 psi
- HP @ 3 Phase - 240V: 5 hp
- Float Length: 7.13 in