Liquid Extractor
We make finding a liquid extractor fast and simple every time!
Shop Liquid Extractor results
(Showing 1 - 15)
Relevance
Mfr # 7343TD
Key Features:
- Item: Manual Fluid Extractor/Oil Filter Socket
- Package Quantity: 1
Mfr # 07400
Key Features:
- Item: Fluid Evacuator
- Includes: 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, English/French/Spanish User Manual, Fluid Evacuator, Tube Adapters
- Type: MANUAL
Mfr # 07201
Key Features:
- Item: Fluid Evacuator/Dispenser
- Includes: 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, User Manual, Fluid Evacuator/Dispenser, Tube Adapters
- Type: MANUAL
Mfr # 756015P
Key Features:
- Package Quantity: 1
Mfr # 2362
Key Features:
- Includes: Extractor pump
- Color: Black
- Application: Industrial duty
Mfr # 20KY58
Key Features:
- Item: Fluid Evacuator
- Includes: 1 m L x 4 mm ID x 6 mm OD Nylon Hose, 1 m L x 5.3 mm ID x 6.7 mm OD Nylon Hose, 1 m L x 7.8 mm ID x 9.8 mm OD Nylon Hose, 1.5 m L x 4 mm ID x 8 mm OD Silicone Hose
- Type: Pneumatic
Mfr # 24862
Key Features:
- Includes: Includes 4 Extraction Tubes: 3/8" x 400 mm, 6 mm x 760 mm, 7 mm x 900 mm, 6 mm x 600 mm
- Length: 21
- Application: The OEMTOOLS 21 Gallon Oil Drain Vacuum and Extractor is designed for the collection of used fluids including motor oil, transmission fuild, and cooland from under lift-mounted vehicles, or by exacuation directly from fluid reservoirs or through dipstick tubes. The portable oil drainsystem is designed to safely capture oil and other vehicle fluids with the use of a large funnel of vacuum.
Mfr # 07300
Key Features:
- Item: Fluid Evacuator
- Includes: 0.23 in. OD x 5 ft. Long Dipstick Tube, 0.26 in. OD x 5 ft. Long Dipstick Tube, 0.41 in. OD x 5 ft. Long Main Evacuation Tube, English/French/Spanish User Manual, MVA7205 Brake/Clutch Bleeding Adapter Kit, Tube Adapters
- Type: Pneumatic
Mfr # 8100
Key Features:
- Item: AirFluid Evacuator/Brake Bleeder,10L
- Package Quantity: 1
Mfr # LX-1314
Key Features:
- Item: Mnl/Pnmtc 2-in-1 Fld Extractor,2.6G Cap
- Package Quantity: 1
Mfr # LX-1311
Key Features:
- Item: Manual Fluid Extractor,1.6G Capacity
- Package Quantity: 1
Mfr # 7343
Key Features:
- Item: Manual Fluid Extractor,9.0 Liters
- Package Quantity: 1
Mfr # 20KY56
Key Features:
- Item: Fluid Evacuator
- Includes: (3) 5 in Tubes, (3) Tube Adapters, Hose
- Type: MANUAL
Mfr # 5060TS
Key Features:
- Item: Fluid Evacuator
- Includes: Hose with Extension Pump
- Type: Manual