Lip Seal
Count on great prices, fast shipping and friendly service every time you order a lip seal from Zoro.
Shop Lip Seal results
(Showing 1 - 15)
Relevance
Mfr # 02-2977-01
Key Features:
- Item: Lip Seal
- For Use With: Scotsman Ice Makers
- Package Quantity: 1
Mfr # 4985
Key Features:
- Item: Rotary Shaft Seal
- Seal Type: Wave Lip Seal
- Inside Dia.: 1/2 in
Mfr # HT-2
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Telescoping
- Length: 7 1/2 in
Mfr # 5693
Key Features:
- Package Quantity: 1
Mfr # ZUSAL18701375
Key Features:
- Item: Polyurethane Loaded Lip Seal - 1-3/8" ID
- Package Quantity: 1
Mfr # RLS9-2RS
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Imperial Inch Series
- Bore Dia.: 1.125"
Mfr # ZUSAL12500500
Key Features:
- Item: Polyurethane Loaded Lip Seal - 1/2" ID x
- Package Quantity: 1
Mfr # 2830833
Key Features:
- Item: Auto Sealant
- Type: Multipurpose
- Expansion Ratio: None
Mfr # 21XU40
Key Features:
- Item: Radial Ball Bearing
- Single Row/Double Row: Single Row
- Bearing Type: Double Sealed
Mfr # X272HT-25
Key Features:
- Style: Solid Rectangle
- Length: 25 ft
- Overall Height: 1/4 in
Mfr # 21-062-07
Key Features:
- Shaft Size (In.): 5/8 in
- Nominal Working Length (In.): 1.328 in
- Seat Bore: 1.141 in
Mfr # FSCLRMINI
Key Features:
- Color: Clear
- Size: 2 oz
- For Use On: A/C Drip Pans, Bird Baths, Boats, Campers, Chimneys, Downspouts, Ductwork, Flashing, Flat, Foundation, Fountains, Gravel Stops, Gutters, Hoses, Mobile Homes, Personal Watercrafts, Ponds, Portable A/C Units, PVC Pipes, Roofs, RVs, Seams, Shingles, Skylights, Vent Pipes, Windowsills
Mfr # 10009
Key Features:
- Max. Safe Storage Temp.: 0 Degrees to 100 Degrees F
- Size: 32 oz
- Material: Fiber Base
Mfr # 10163
Key Features:
- Includes: Pump
- Max. Safe Storage Temp.: 0 Degrees to 100 Degrees F
- Material: Fiber Base