Linkage Kit
We have the linkage kit you need to get the job done right.
Shop Linkage Kit results
(Showing 1 - 15)
Relevance
Mfr # LN-1224
Key Features:
- For Use With: Grainger Item Number: 22YH16, 3HHP4, 4C560, 4C561, 3C315, 3HHP3, 3C725, 3C726, 3C727; Mfr. Model NumberTFC120-DAY, AMD12, AMD16, AMD20, AMD24, GMD12, GMD16, GMD20, GMD24
- Item: Kit, Linkage
- Fits Brand: Dayton
Mfr # 904-LN
Key Features:
- For Use With: Grainger Item Number: 2C904
- Fits Brand: Dayton
- For Use With Mfr. Model Number: TB2001
Mfr # D-3153-103
Key Features:
- Item: Linkage Rod Replacement
- Package Quantity: 1
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 2C647
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Mfr # 49H006
Key Features:
- Item: Belt and Disc Sander
- For Max. Wheel Dia.: 6 in
- Belt SFPM: 3240
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 6K321
Key Features:
- Item: Belt Drive Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base
Mfr # 1TDR3
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 0.77
Mfr # 6K589BG
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 4WT47
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 105
- Depth: 1 1/2 in
Mfr # 24Z193
Key Features:
- Vacuum Product Grouping: Bagless Upright Vacuum
- Cleaning Path: 13"
- Air Flow: 60 cfm
Mfr # 49H008
Key Features:
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1"
Mfr # 54ZW31
Key Features:
- Item: Floor Drill Press
- Drive Type: Belt
- Swing: 17 in