Linear Antenna
Our endless aisle includes a linear antenna and so much more!
Shop Linear Antenna results
(Showing 1 - 15)
Relevance
Mfr # ANT-1A
Key Features:
- Item: Antenna
- Includes: Con-180A Connector
- For Use With: Mid-Range Receivers
Mfr # EXA-1000
Key Features:
- Item: Remote Antenna
- For Use With: Linear Receivers
- Features: Compatible with Linear Receivers, Omni-Directional, Receives Signals In 288 to 320 MHz Range
Mfr # STI-30105
Key Features:
- Item: Long Range Antenna
- Accessory Type: Long Range Antenna
- Package Quantity: 1
Mfr # 305-38
Key Features:
- Item: CB Antenna
- Type: Magnet Stud
- Cable Type: RG58A/U
Mfr # QS 5/8 L 12
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 5/8 in
- Length: 12 in
Mfr # G-2537
Key Features:
- Item: Antenna
- Type: Base Station
- Cable Type: RG58
Mfr # TR-40BK
Key Features:
- Item: Antenna
- Type: Tunable
- Finish: Black
Mfr # K-30
Key Features:
- Item: Antenna
- Includes: 15 ft Coax, PL259 Connector
- Type: Base Load
Mfr # 6730
Key Features:
- Item: Linear Bearing
- Material: UHMWPE
- Slot Width (In.): 0.255 in
Mfr # RRS14
Key Features:
- Item: Linear Slide Roller Carriage
- Type: Redi-Rail
- Carriage Height: 0.702 in
Mfr # DNT00017A
Key Features:
- Item: Visor Transmitter
- Powered By: 9V Battery
- Operating Frequency: 310.000 MHz
Mfr # HD7694P
Key Features:
- Item: Platinum,Series Antenna,HD H-VHF/UHF
- Package Quantity: 1
Mfr # K40BCMAX
Key Features:
- Item: Antenna
- Type: Open Helical
- Finish: Chrome Plated
Mfr # TR40PLUSBC
Key Features:
- Item: Antenna
- Type: Tunable
- Finish: Stainless Steel