Lincoln Oil Pump
Count on great prices, fast shipping and friendly service every time you order a lincoln oil pump from Zoro.
Shop Lincoln Oil Pump results
(Showing 1 - 15)
Relevance
Mfr # 284168
Key Features:
- Item: Air Operated Drum Pump
- Type: Air-Operated
- Air Motor Size (In.): 2
Mfr # 4491
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 3
Mfr # G400
Key Features:
- Item: Hand Operated Pail Pump
- For Use With: Transmission Fluids
- Material: Aluminum, Carbon Steel, Nitrile, Polyurethane
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # LM2203A-11-C
Key Features:
- Item: Air Operated Drum Pump
- Type: Heavy Duty High Flow
- Air Motor Size (In.): 2
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # 5NUD5
Key Features:
- Item: Lever Action Bucket Pump
- Output: Up to 4 oz per Stroke
- Container Size: 5 gal
Mfr # L5116
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Mfr # 21EM38
Key Features:
- Item: Hand Operated Pail Pump
- For Media Type: Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
- Action Type: Lever
Mfr # OP150
Key Features:
- Package Quantity: 1
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # 33NT05
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # 1293
Key Features:
- Item: Hand Operated Drum Pump
- Output: 1 oz. per Stroke
- Container Size: 35 lbs./5 gal.
Mfr # 5TCU0
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 2-1/2