Lincoln Drive
We have the lincoln drive you need to get the job done right.
Shop Lincoln Drive results
(Showing 1 - 14)
Relevance
Mfr # KP1696-030S
Key Features:
- Item: Drive Roll Kit
- For Use With: Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
- Wire Size (In.): .030
Mfr # G7606238
Key Features:
- Blade Material: Carbon Steel
- Includes: Handle
- Features: Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup.
Mfr # G4151281
Key Features:
- Dust Pan Color: Black
- Color Coding System: No
- Item: Lobby Dust Pan,Black,30in,Locking Handle
Mfr # G7614050
Key Features:
- Blade Width: 1-1/4"
- Blade Material: Carbon Steel
- Includes: Handle
Mfr # PC1500BKD
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # G6397645
Key Features:
- Connection Location: Lower
- Item: Pressure Gauge,2",0-160,LM,1/4" NPT
- Connection Size: 1/8" NPT
Mfr # G4151290
Key Features:
- Sweep Face: 12"
- Bristle Material: Polypropylene
- Bristle Color: Yellow
Mfr # G1385983
Key Features:
- Cord Length: 25 ft.
- Gauge/Conductor: 12/3
- Number of Outlets: 1
Mfr # G1385985
Key Features:
- Cord Length: 100 ft.
- Gauge/Conductor: 12/3
- Number of Outlets: 1
Mfr # G4151351
Key Features:
- Handle Material: Wood
- Item: Metal Mop,60 in.,Quick Change Wood Handle
- Material: metal
Mfr # G4151336
Key Features:
- Item: Threaded Wood Handle, Metal Tip, 60 in.
- Material: Wood and Metal
- Length: 60"
Mfr # G9681010
Key Features:
- Overall Length: 6"
- Finish: Black Oxide
- Material: Chromium Vanadium
Mfr # 615840
Key Features:
- Item: Pointed End Ground Rod
- Diameter: 5/8 in
- Length: 4 ft
Mfr # 335-5
Key Features:
- CAD Available: Yes
- Item: Self Locking Thread Insert
- Internal Thread Size: 5/16"-18