Limit Thermostat
Our endless aisle includes a limit thermostat and so much more!
Shop Limit Thermostat results
(Showing 1 - 15)
Relevance
Mfr # SHM350
Key Features:
- Item: Manual Reset
- Temp. Range (F): 330 to 350
- Type: Limit, Manual Reset
Mfr # LD170
Key Features:
- Item: Thermostat
- Temp. Range (F): 150 to 170
- Type: Limit, Automatic Reset
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # FP48
Key Features:
- Length: 48 in
- Application: Removing Filters
- Material: Steel
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # 6EDY5
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 240V AC
- Sensor Type: Hydraulic Air Coil
Mfr # RCO210
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Mfr # 16 09 101S1
Key Features:
- Switch Action: Close on Rise
- Voltage: 120 to 240V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # CP815
Key Features:
- Voltage: 120V AC
- Watts: 1,440 W
- Length: 21 1/4 in
Mfr # CCB100
Key Features:
- Item: Condenser Tube Brush
- Type: Fin Whisk
- Fill Type: Stainless Steel
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # ZCA24
Key Features:
- Item: Condenser Coil Cleaner
- Color: Yellow
- Application: Condenser and Evaporator Coils
Mfr # 1E78-140
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1