Lever Pump
Count on great prices, fast shipping and friendly service every time you order a lever pump from Zoro.
Shop Lever Pump results
(Showing 1 - 15)
Relevance
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 1335
Key Features:
- Item: Hand Operated Drum Pump
- For Use With: 16- to 55-gal Drums
- Type: Lever Action
Mfr # L3000
Key Features:
- Item: Hand Operated Drum Pump
- For Use With: 15 gal to 55 gal Drums With 2 in Bung Opening
- Output: 10 oz./Stroke
Mfr # 5NUD5
Key Features:
- Item: Lever Action Bucket Pump
- Output: Up to 4 oz per Stroke
- Container Size: 5 gal
Mfr # 1335
Key Features:
- Spill Capacity: 1.5 gal
- Height: 4 3/4 in
- Color: Yellow
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 1335
Key Features:
- Package Quantity: 1
Mfr # 19XH29
Key Features:
- Item: Hand Operated Drum Pump
- Grease Pump Operation: Basic Pump with Spout
- For Use With: High Viscosity Petroleum Based Media, Lacquer Thinners
Mfr # P-490
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 1335
Key Features:
- Item: One Hole Conduit Strap
- Sub-Category: Straps
- Material: Steel
Mfr # 3006
Key Features:
- Suction Tube Length: 33.7500 in
- Action Type: Lever
- For Media Type: Ammonia, Ethanol, Ethylene Glycol, Glycerin, Heptane, Methanol
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # EFP-40 & S1 Kit
Key Features:
- For Use With: Chemical Transfer
- Housing Material: Polypropylene
- Includes: Clamp, Hose, Motor, Pump