Level Sensor
We make finding a level sensor fast and simple every time!
Shop Level Sensor results
(Showing 1 - 15)
Relevance
Mfr # FM8065045SP
Key Features:
- Package Quantity: 1
Mfr # DL24-01
Key Features:
- Mounting: 1 in NPT
- Height: 4.9 in
- Width: 3.1
Mfr # 4LZH4
Key Features:
- Item: Liquid Level Sensor
- Weight Empty (Lb.): 0.4 lb
- Use With: 4LZH2, 4LZH3 Recovery Cylinders
Mfr # LR3300
Key Features:
- Item: Electronic Level Sensor
- Mounting: 3/4 in NPT
- Range: 63 in
Mfr # LR10-0010
Key Features:
- Item: Noncontact Ultrasonic Level Sensor
- Connection Size: 1 1/2 in
- Connection Type: NPT
Mfr # CLS2-W11RK1-019
Key Features:
- Item: Level Switch
- Type: Capacitive
- Enclosure: NEMA 4X
Mfr # UG01-0001-40
Key Features:
- Item: Reflective Ultrasonic Level Sensor
- Classification: General Purpose
- Range: 58.8 in
Mfr # LU78-5004
Key Features:
- Height: 5.5 in
- Mounting: 2 in NPT
- Width: 4.1 in
Mfr # UG06-0001-00
Key Features:
- Item: Reflective Ultrasonic Level Sensor
- Classification: General Purpose
- Mounting: 2 in NPT
Mfr # LU77-5004
Key Features:
- Mounting: 1 in NPT
- Height: 3.9 in
- Width: 4.1 in
Mfr # PLS2-E-1-1
Key Features:
- Item: Paddle Level Switch
- Enclosure: Explosionproof
- Switch Type: SPDT
Mfr # DL24
Key Features:
- Item: Double Bolt Clamp,2-7/64"- 2-19/64"
- Package Quantity: 1
Mfr # 4LZH3
Key Features:
- Recovery Tank Size: 50 lb
- Item: Refrigerant Recovery Cylinder
- Weight Empty (Lb.): 25.8 lb
Mfr # 9001TYG1Y
Key Features:
- Number of Columns: 1
- Hole Size: 30 mm
- Material: Aluminum
Mfr # UG03-0001-40
Key Features:
- Item: Reflective Ultrasonic Level Sensor
- Classification: General Purpose
- Range: 117.6 in