Leonard Valve Mixing Valves
We have the leonard valve mixing valves you need to get the job done right.
Shop Leonard Valve Mixing Valves results
(Showing 1 - 13)
Relevance
Mfr # 170-LF
Key Features:
- Item: Mixing Valve
- Body Material: Bronze
- Flow Rate: 0.25 to 5 gpm
Mfr # 270-LF
Key Features:
- Item: Mixing Valve
- Body Material: Bronze
- Flow Rate: 0.25 to 12 gpm
Mfr # TA-300-LF
Key Features:
- Item: Emergency Mixing Valve
- Body Material: Bronze
- Flow Rate: 2 to 9 gpm
Mfr # S19-2000
Key Features:
- Item: Mixing Valve
- Body Material: Bronze
- Type: For Emergency Fixtures
Mfr # G3800LF
Key Features:
- Item: Mixing Valve
- Body Material: Brass
- Flow Rate: 44 gpm
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi
Mfr # G3600LF
Key Features:
- Item: Mixing Valve
- Body Material: Brass
- Flow Rate: 0.5-6 gpm
Mfr # 201L
Key Features:
- Size: 3/8"
- Fits Brand: Sani-Lav
- Material of Construction: Brass
Mfr # G5026BP
Key Features:
- Hose Length: 8 ft
- Drench Hose Valve Type: Stay-Open
- Sub-Category: Eyewash/Drench Hose Units
Mfr # G1643
Key Features:
- Item: Plumbed Shower
- Pipe Material: Galvanized Steel
- Flow Rate: 30 gpm
Mfr # 128-161
Key Features:
- For Use With: Bradley Showers
- Item: Handle,Equa-Flo
- Fits Brand: Bradley
Mfr # KIT R/67
Key Features:
- Item: Valve Repair Kit
- For Use With Mfr. Model Number: PAM-II-ST-F
- Green Environmental Attribute: Product is made from a Rapidly Renewable Resource
Mfr # KIT R/M20
Key Features:
- Item: Valve Repair Kit
- For Use With Mfr. Model Number: TM-15, TM-20, TM-20-LF
- Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799