Lenox Snips
Count on great prices, fast shipping and friendly service every time you order lenox snips from Zoro.
Shop Lenox Snips results
(Showing 1 - 14)
Relevance
Mfr # 22101
Key Features:
- Cutting Action: Left
- Overall Length: 10 in
- Material: Stamped 1074 HCS
Mfr # 22105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Action: Straight
- Overall Length: 9 in
Mfr # 22101
Key Features:
- Max. Operating Temp.: 140 Degrees F
- Voltage - Batteries: 3.7V DC
- Standards: CEC Compliant; Meets applicable European Community Directives
Mfr # 22101
Key Features:
- Item: Water Soluble Lead Free Flux
- Type: Water Soluble Paste
- Material: Organic
Mfr # JSCV07T
Key Features:
- Finish: Chrome
- Number of Points: 12
- Overall Length: 5 in
Mfr # 9013FSG2J24
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Water Pump
- Manual Switch Action: None
Mfr # 22101
Key Features:
- Range of Lengths: 25.1
- Item: Jumbo Combination Wrench Set
- Width: 5.1
Mfr # 22105
Key Features:
- Item: Jumbo Combination Wrench
- Overall Length: 17.1
- For Use With: Fastener heads
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # 05021728001
Key Features:
- Item: Ball End Hex Key Set
- Number of Pieces: 13
- Tip Size: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Mfr # 18650 LI-ION 2400
Key Features:
- Overall Height: 2.56 in
- Height: 2.4 in
- Diameter: 0.72 in
Mfr # 14-563
Key Features:
- Cutting Action: Straight
- Overall Length: 10 in
- Material: Forged Chrome Molybdenum Steel
Mfr # MWT-6510C
Key Features:
- Cutting Action: Left/Right
- Overall Length: 9-3/4"
- Material: Steel
Mfr # MWT-6516
Key Features:
- Cutting Action: Straight
- Overall Length: 10 1/2 in
- Material: Steel