Lenox Carbide
Our endless aisle includes a lenox carbide and so much more!
Shop Lenox Carbide results
(Showing 1 - 15)
Relevance
Key Features:
- Application: Stainless Steel, Steel, Copper, Brass, Aluminum, PVC and Fiberglass
- Tooth Material: Carbide Tipped
- Number of Pieces: 12
Key Features:
- Length: 6 in
- Shank: 1/2" Universal
- Application: Metal
Key Features:
- Package Quantity: 1
Key Features:
- Height: 1 in
- Number of Cutting Edges: 1
- Length: 9"
Key Features:
- Number of Pieces: 90
- Length: 2.1 in
- Height: 11.1 in
Key Features:
- For Use With Saw Type: Reciprocating Saws
- Height: 7/8 in
- Teeth per Inch: 6
Key Features:
- Package Quantity: 1
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Key Features:
- Item: Hole Saw Set
- Package Quantity: 1
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Includes: Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
- Item: 4-Piece Carbide Hole Cutter Set
Key Features:
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Included
Key Features:
- For Use With Saw Type: Reciprocating Saws
- Application: Metal
- Shank: 1/2" Universal
Key Features:
- Promotion Restriction: Not eligible for promotion
- Application: Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material: High Speed Steel