Lennox Blower Motor
Our endless aisle includes a lennox blower motor and so much more!
Shop Lennox Blower Motor results
(Showing 1 - 15)
Relevance
Mfr # 13H39
Key Features:
- Item: Blower Motor, 208-230V, 3/4 HP, 1-Phase
- Diameter: 5.63 in
- Height: 8.9 in
Mfr # 21L90
Key Features:
- Item: Blower Motor, 1.5 HP, 115V
- For Use With Mfr. Model Number: 90UGFA2-50-6
- Fits Brand: Lennox
Mfr # 60L21
Key Features:
- Item: Blower Motor
- Diameter: 5.625 in
- Height: 9 in
Mfr # 81W03
Key Features:
- Item: Ignition Control Board
- Height: 4.6 in
- Width: 5.8 in
Mfr # 96M54
Key Features:
- Item: Motor, 115V, 1/8 HP
- Fits Brand: Lennox
- Package Quantity: 1
Mfr # X6673
Key Features:
- For Use With: Universal
- Item: Filter, 20 x 25 x 5, MERV 11
- Features: Actual Size: 20-3/4" x 24-3/4" x 4-3/8"; CFM: 2000 CFM
Mfr # Y9894
Key Features:
- Item: Ignition Control Board
- Fits Brand: Replaces Lennox 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 69M08, 69M0801, 69M15, 69M1501, White-Rodgers 50A66-122, 50A66-123
- Includes: (1) Board
Mfr # 51M32
Key Features:
- Item: Thermostat, Comfort Sense 3000
- Application: Heat and Cool
- Includes: Lennox Equipment Limited Warranty Certificate
Mfr # 13H14
Key Features:
- Item: Universal Programmable Thermostat
- Voltage: 24VAC
- Stages Heat: 4
Mfr # 48J01
Key Features:
- For Use With: Universal
- Width: 25 in
- Height: 16 in
Mfr # 95M54
Key Features:
- Item: Thermostat
- Voltage: 120/240VAC
- Control Range: Opens 70 Degrees F, Closes 50 Degrees F
Mfr # 67K65
Key Features:
- Voltage: 24VAC
- For Use With: Universal
- Fits Brand: Lennox
Mfr # 21D83M-843
Key Features:
- Item: Replacement Control Board
- Replaces: Lennox Models 100925-01, 100925-02, 100925-03, 10M93, 32M8801, 56L84, 56L8401, 24L8501, 63K89, 63K8901, 97L4801, 17W9201, 23W5101, 30W2501, 69M0801, 69M1501, 83M001, White Rodgers Models 50A66-843, 50A62-121, 50A66-122, 5066-123, 50A65-121, 50A62-120, 50A62-820, 50A66-123
- Agency Compliance: CSA
Mfr # 10F73
Key Features:
- Item: Contactor, 24V, 1 SPST, 25A
- Hz: 50/60 hz
- Depth: 2.5 in