Led Strip Light
Our endless aisle includes a led strip light and so much more!
Shop Led Strip Light results
(Showing 1 - 15)
Relevance
Mfr # CSS L96 ALO4 MVOLT SWW3 80CRI
Key Features:
- Item: LED Strip Light
- Min. Ambient Temp.: 35 Degrees C
- Light Technology: LED
Mfr # 5624973
Key Features:
- Item: LED Strip Light
- Light Type: Flexible Strip Light
- Package Quantity: 1
Mfr # ZX513-HL-CW-9
Key Features:
- Dimmable: No
- Warranty: 5 yr
- Switch Style: Rocker
Mfr # 5622537
Key Features:
- Voltage: 12VDC
- Housing Material: PVC
- Mounting: Surface
Mfr # CSS L48 4000LM MVOLT 40K 80CRI
Key Features:
- Lumens per Watt: 121.8 lm/W
- Item: LED Strip Light
- For Max. Bulb Wattage: 35.3 W
Mfr # 5626090
Key Features:
- Item: LED Strip Light,108",Clear/Cool
- Voltage: 12VDC
- Rating: IP67; 1.30A @ 12V
Mfr # CSS L96 8000LM MVOLT 50K 80CRI
Key Features:
- Voltage: 120/277V
- For Max. Bulb Wattage: 72 W
- Item: LED Strip Light
Mfr # ZL1D L48 5000LM FST MVOLT 50K 80CRI WH
Key Features:
- Dimmable / Non-Dimmable: Dimmable
- Fixture Warranty: 5 yr
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Mfr # RP-B-LS-2FT-25L-840-FC
Key Features:
- Rated Life: >50,000 hrs
- Color Temperature: 3500/4000/5000K
- Lumens: 2670
Mfr # 562133202
Key Features:
- Item: LED Strip Light, Clear
- Package Quantity: 1
Mfr # CSS L48 4000LM MVOLT 50K 80CRI
Key Features:
- Dimming Method: 0-10V
- Housing Color: White
- For Max. Bulb Wattage: 35.3 W
Mfr # EW0204
Key Features:
- Features: Includes Motion Sensor
- Lumens: 750
- Item: LED,Interior Light,4" Circular,Grey
Mfr # 556091110
Key Features:
- Nominal Length: 4 ft
- Color Rendering Index: 80
- Dimmable: Yes
Mfr # RP-B-LS-4FT-40L-840-FC-OCC
Key Features:
- Rated Life: >50,000 hrs
- Length: 4 ft
- Watts: 32W
Mfr # CSVT L48 ALO3 MVOLT SWW3 80CRI
Key Features:
- Item: Vapor Tight LED Strip Light
- Voltage: 120 to 277V AC
- Housing Material: Polycarbonate