Led Photo Cell
We have the led photo cell you need to get the job done right.
Shop Led Photo Cell results
(Showing 1 - 15)
Relevance
Mfr # 43007147
Key Features:
- Item: LED Flood Light Photo Cell Accessory,100
- Package Quantity: 1
Mfr # 03-10-WAYDC
Key Features:
- Item: Barricade Light
- Color: Amber
- Head Dia.: 7"
Mfr # SECS15UCSBPC
Key Features:
- Width: 5 7/8 in
- Special Features: CCT Selectable, Polycarbonate Cover, Wet Location Rated
- Rated Life: 50,000 hr
Mfr # PRS-20-4K-PC
Key Features:
- Color Temp.: 4000K
- Item: Wall Pack
- Fixture Voltage: 120 to 277
Mfr # SG1-20-4K-PCU
Key Features:
- Color Temp.: 4000K
- Item: Wall Pack
- Fixture Voltage: 120 to 277
Mfr # WCOP40U-CSBPC
Key Features:
- Includes: Photocell Standard With On/Off Switch
- Item: Wall Pack
- Voltage: 120 to 277 V AC
Mfr # TWX1 LED P2 40K MVOLT PE DDBTXD
Key Features:
- Item: LED Size 1 Wallpack
- Voltage: 120 to 277 V AC
- Width: 7 1/2 in
Mfr # ESXF4 ALO SWW2 YS DDB M2
Key Features:
- Fixture Mounting Location: Surface
- Mounting Pipe Size: Yoke
- Lumens: 16,000 lm, 18,000 lm, 20,000 lm
Mfr # OVWP-LED-40K-120-PE-DDB-M4
Key Features:
- Package Quantity: 1
Mfr # RFL5-265-4K-T
Key Features:
- Fixture Mounting Location: Pole, Wall
- Lighting Technology: LED
- Fixture Width: 18 1/8 in
Mfr # 65/542
Key Features:
- Average Light Bulb Life: 50000 hrs
- Bulb Color Temp.: 3000K/4000K/5000K
- Dimmable: 0-10V Dimming Only
Mfr # AS1AD40-27
Key Features:
- Fixture Mounting Location: Rated for Wet, Damp, Dry exterior areas
- Depth: 11.7 in
- Voltage: 120
Mfr # SF100-SCT-T-G2-10-PCB-BZ
Key Features:
- Fixture Mounting Location: Ground, Pole, Wall
- IP Rating: IP65
- Fixture Housing Color: Bronze
Mfr # ESXF1 P0 SWW2 THK DDB M2
Key Features:
- Fixture Mounting Location: Surface
- Lumens: 200 lm
- Includes Lamp: Yes
Mfr # STL2-30W-50K
Key Features:
- Watts: 30W
- Lumens: 3900LM
- Material: Die-Cast Aluminum With Powder Coat Finish