Leak Alarm
Count on great prices, fast shipping and friendly service every time you order a leak alarm from Zoro.
Shop Leak Alarm results
(Showing 1 - 15)
Relevance
Mfr # WA500
Key Features:
- Item: Water Detection System
- Height: 1 in
- Size: 4-7/64 in
Mfr # RWD21/A
Key Features:
- Item: Water Detection System
- Package Quantity: 1
Mfr # RS-094-3/4
Key Features:
- Item: Leak Detection Shut-Off Valve
- Pipe Size - Valves: 3/4 in
- Connection Type: NPT
Mfr # PWA2
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 9 DC
- Includes: Sensor Wire
Mfr # 22703
Key Features:
- Item: Wireless Water Leak Detection and Alarm Shutoff System
- Material: ABS
- Number of Sensors: 1
Mfr # BWD-HWA
Key Features:
- Item: Battery Operated Water Alarm
- Package Quantity: 1
Mfr # RS-096
Key Features:
- Item: Water Detection System
- Power Cord Length: 12 ft
- Amps: 0.067
Mfr # 802
Key Features:
- Item: Water Alarm
- Voltage: 9V DC
- Includes: Mounting Hardware
Mfr # VPE
Key Features:
- Item: Ultrasonic Leak Detector
- AC Frequency Response: 36 KHz to 42 KHz
- Function: Ultrasonic Sound Detection
Mfr # WATER-GLO-802-P
Key Features:
- Item: Industrial Fluorescent Water Dye
- For Use With: Water/Glycol Systems
- Recommended Dilution: 1 Pint/1000 Gal. Water
Mfr # WA100-3
Key Features:
- Item: Water Alarm for Leak Detection/Flood,PK3
- Package Quantity: 3
Mfr # 10-0763
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 4.5V (3AAA) or 120V AC Transformer
- Includes: Water Sensor
Mfr # 513901
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 115 AC
- Power Cord Length: 6 ft
Mfr # WB-200
Key Features:
- Item: Water Detection System
- Voltage: 8 to 28 V AC/DC
- Includes: Unsupervised Sensor
Mfr # RS-094-1/2
Key Features:
- Item: Leak Detection Shut-Off Valve
- Pipe Size - Valves: 1/2 in
- Connection Type: NPT