Lead Weights
Count on great prices, fast shipping and friendly service every time you order lead weights from Zoro.
Shop Lead Weights results
(Showing 1 - 14)
Relevance
Mfr # 100360
Key Features:
- Material: Lead
- For Use On: Passenger Car & Motorcycles
- Type: Uncoated Lead Adhesive
Mfr # 12839
Key Features:
- Weight Style: Grip Handle
- Calibration Tolerance: 2.30 g
- Class: F
Mfr # 80850121
Key Features:
- Calibration Weight Style: Cylinder
- Calibration Weight Compliance Agency: ASTM
- Calibration Weight Material: Stainless Steel
Mfr # 9078T
Key Features:
- Overall Width: 4.75 in
- Calibration Weight Compliance Agency: NIST
- Class: F
Mfr # 80850125
Key Features:
- Material: Stainless Steel
- Class: 6
- Calibration Weight Style: Cylinder
Mfr # TCR-22134
Key Features:
- Header: Calibration
- Material: Polyester
- Width: 1 1/2 in
Mfr # 80850123
Key Features:
- Calibration Weight Material: Stainless Steel
- Nominal Mass: 50 g
- Calibration Weight Style: Cylinder
Mfr # U0010
Key Features:
- Item: Fillable Tailgater Weights
- Includes: Four Fillable Shells
- No-pinch Design: Safe installation & removal of weights
Mfr # 23KX22
Key Features:
- Hair and Beard Nets Item: Bouffant
- Color: Blue
- Diameter: 24 in
Mfr # 405604
Key Features:
- Labware Closure Material: HDPE
- Height: 15"
- Labware Nominal Capacity - Metric: 18.93 L
Mfr # U0030
Key Features:
- Item: Tailgater Weights,30 lb.
- Includes: Four 7.5 lb weights
- Interlocking: Lock together to prevent sliding off
Mfr # U0020
Key Features:
- Item: Tailgater Weights,20 lb.
- Includes: Four 5 lb weights
- No-pinch Design: Safe installation & removal of weights
Mfr # U0040
Key Features:
- Item: Weight Tailgater
- Width: 9 in
- Height: 2 in
Mfr # WO-10-VP
Key Features:
- Header: No Header
- Material: Cloth
- Width: 1 1/2 in