Lead Holder
Count on great prices, fast shipping and friendly service every time you order a lead holder from Zoro.
Shop Lead Holder results
(Showing 1 - 36)
Relevance
Mfr # 96270
Key Features:
- Item: Welding/Fabricating Lead Holder
- Dry Time: Immediate
- Tip Size: 2.88 mm
Mfr # 80351
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Mfr # 80224
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80220
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80221
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80353
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Mfr # 80222
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80350
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well In Cold Climates, Wax-Based Mark Is Weather and UV-Resistant
Mfr # 80226
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80725
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Bleed Through Primer or Painted Surfaces, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80620
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Soft Solid Paint for Easier Marking on Rough or Colder Surfaces; Marks Withstand Prolonged Immersion in Water for Long Mark Life; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; Weather and UV-Resistant
Mfr # 51120
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Highlighter, Fill-in Paint Provides Bold, Bright Colors for Even the Smallest Engravings; Rubs in and Wipes off Easily, Dries Quickly; Paint Stays Flexible, Expands and Contracts with the Surface, for Long-Lasting Color; No Mess or Waste, Eliminates Dripping Paint
Mfr # 520083
Key Features:
- Item: Crayons,Cello Pack,4,PK360
- Package Quantity: 360
Mfr # 80225
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 80383
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Mfr # 82836
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
Mfr # BIN523024BN
Key Features:
- Color: Assorted
- Recommended Age: 4+ Years
- Material: wax, pigment
Mfr # 88624
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: High-Intensity Colors for Coding, Identification, Layout, and Assembly Work; Durable Weather and UV-Resistant Marks; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
Mfr # 528019
Key Features:
- Item: Crayon,Classpack,Assorted,PK832
- Color: Assorted
- Temp. Range: Soften at 105° F; Melt at 128° F
Mfr # 10382
Key Features:
- Item: Lumber Crayon
- Color: Red
- Tip Size: 1/2 in
Mfr # 82832
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
Mfr # 82421
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # BIN523008BN
Key Features:
- Color: Assorted
- Material: wax, pigment
- Recommended Age: 4+ Years
Mfr # 82420
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 88621
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: High-Intensity Colors for Coding, Identification, Layout, and Assembly Work; Durable Weather and UV-Resistant Marks; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
Mfr # 82423
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
Mfr # 84820
Key Features:
- Item: Paint Crayon
- Dry Time: 2 min
- Features: Red-Hot Surface Paint Crayon on Billets, Coils, Bars, Slabs, Ingots and Other Hot Metal Surfaces; Extra-Wide Hot Surface Marker Lasts Longer than Competitive Hot Chalk for Extended Writing Life; Durable Marks will not Run, Char, Flow, Discolor, Peel or Crack; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; Fast-Drying Marks are not Damaged During Handling or When Immersed in Cold Water Baths; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; Real Paint for Long-Lasting, Highly Visible Marks
Mfr # 523287
Key Features:
- Color: Assorted
- Recommended Age: 4+ Years
- Features: Non-toxic, Built-in Sharpener, Easy to Use, Washable
Mfr # 82722
Key Features:
- Item: Paint Crayon
- Dry Time: 5 min
- Features: Temperature Range -50 Degrees To 150 Degrees F
Mfr # 740131
Key Features:
- Color: Assorted
- Material: Wax = 72% - Steric Acid = 22% - Pigment = 5% - Wrapper = 1%
- Includes: 200 Crayons
Mfr # 529724
Key Features:
- Item: Crayon,Twistable,Assorted,PK24
- Width: 0.44"
- Length: 4"
Mfr # 81922
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Annealing and Heat Treating, Marking Temperature Up to 1800 Degrees F
Mfr # 10385
Key Features:
- Package Quantity: 1
Mfr # 80382
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Mfr # 82422
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F