Lashing Ring
Our endless aisle includes a lashing ring and so much more!
Shop Lashing Ring results
(Showing 1 - 11)
Relevance
Mfr # FH2141
Key Features:
- Package Quantity: 1
Mfr # B20PKGD
Key Features:
- Number of Holes: 2
- Type: D-Ring
- Diameter: 1/4" (Ring)
Mfr # B38S
Key Features:
- Type: Single Bolt Mount Forged D-Ring
- Item: D-Ring
- For Use With: Cargo Control
Mfr # B38ZWPKGD
Key Features:
- Ring Dia.: 1/2 in
- Diameter: 1/2" (Ring)
- Length: 3-3/8"
Mfr # B38ZY
Key Features:
- Item: D-Ring
- Bracket Width: 1 3/4 in
- Material: C-1045 Steel
Mfr # B32F
Key Features:
- Capacity GVW (Lb.): 6000 lb.
- Finish: zinc plated
- Diameter: 3/8" (Ring)
Mfr # B38PKGD
Key Features:
- Width: 1-3/4" (Bracket)
- For Use With: Cargo Control
- Capacity GVW (Lb.): 11,781 lb.
Mfr # B40MP
Key Features:
- Includes: (2) Back Support Bars, Mounting Hardware
- Length: 6"
- Diameter: 5/8" (Ring)
Mfr # B23PKGD
Key Features:
- Includes: Clip
- For Use With: Cargo Control, Tie Down
- Diameter: 1/4" (Ring)
Mfr # B40R
Key Features:
- Size (In.): 5/8" D-Ring
- Capacity GVW (Lb.): 16,000 lb.
- Finish: Unfinished
Mfr # 83750
Key Features:
- Item: Weld-On Tie-Down D-Ring,Raw Steel,3"x3"
- Application: Ropes, Cables, Straps or Chains
- Type: Weld-On Tie-Down D-Ring