Lasco Drain Components
Our endless aisle includes lasco drain components and so much more!
Shop Lasco Drain Components results
(Showing 1 - 13)
Relevance
Mfr # HPT507
Key Features:
- Item: HVAC P-Trap
- Material of Construction: PVC
- Color/Finish: White
Mfr # HRT507
Key Features:
- Item: HVAC Running Trap
- Material of Construction: PVC
- Color/Finish: White
Mfr # 82202
Key Features:
- Item: Lavatory Shield
- Material of Construction - Drains: PVC
- Color - Drains: White
Mfr # RD2150-SS4
Key Features:
- Item: Roof Drain
- Pipe Dia. - Drains: 4"
- Material of Construction - Drains: Cast Iron, Stainless Steel
Mfr # 82525
Key Features:
- Item: P-Trap (Two Supply and Valve Covers)
- Pipe Dia. - Drains: 2-1/4"
- Material of Construction - Drains: PVC
Mfr # 82193
Key Features:
- Item: P-Trap Cover (Two Angle Valve and Supply Covers)
- Pipe Dia. - Drains: 1-1/4" or 1-1/2"
- Material of Construction - Drains: Vinyl
Mfr # 741 3
Key Features:
- Item: Flange
- Tube Fitting Material: Cast Copper
- Pipe Fitting Material: Cast Copper
Mfr # 407130
Key Features:
- Pipe Size - Pipe Fitting: 1 in x 1/2 in
- Specific Fitting Shape: 90 Degrees Elbow
- Pipe Fitting Material: PVC
Mfr # 20297
Key Features:
- Item: Air Admittance Valve
- Pipe Dia. - Drains: 3" or 4"
- Material of Construction - Drains: ABS
Mfr # GTW-1062
Key Features:
- Item: Drain Strainer,Shower,Floor,3-1/2"
- Package Quantity: 1
Mfr # 447080
Key Features:
- Pipe Size - Pipe Fitting: 8 in
- Specific Fitting Shape: Cap
- Pipe Fitting Material: PVC
Mfr # 447025
Key Features:
- Pipe Size - Pipe Fitting: 2-1/2 in
- Specific Fitting Shape: Cap
- Pipe Fitting Material: PVC
Mfr # 457030
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Union
- Pipe Fitting Material: PVC