Lap Screw
If you need a lap screw we have them at everyday low prices.
Shop Lap Screw results
(Showing 1 - 14)
Relevance
Mfr # 19N843
Key Features:
- Item: Industrial Marker Replacement Nib
- Color: Light Brown
- Max. Temp.: 122 Degrees F
Mfr # RD16BKN
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # J5450XL
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # 410RED
Key Features:
- Body Material: Plastic
- Shackle Dia.: 1/4 in
- Shackle Width: 25/32 in
Mfr # 81309
Key Features:
- Item: Tear Drop Ratchet,1/2in Drive
- Drive Size: 1/2"
- Head Style: Teardrop
Mfr # 53YV78
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # T4500/UAK
Key Features:
- Item: Full Body Harness
- Harness Sizing: L/XL
- Harness Application: General Industry
Mfr # MLT407CTP
Key Features:
- Package Quantity: 25
Mfr # 2FA54-73
Key Features:
- Switch Function: On/Off
- Contact Form: SPST
- HP: 3/4 hp
Mfr # QUS250YL
Key Features:
- Overall L x W x H: 14 3/4 in L x 16 1/2 in W x 7 in H
- Color: Yellow
- Load Capacity: 75 lb
Mfr # 14762
Key Features:
- Item: Flammable Liquids Disposal Can
- Height: 14 3/4 in
- Outside Dia.: 12 in
Mfr # 380610
Key Features:
- Tube Material: Polypropylene
- Tube Hardness: Shore R: 86
- Inside Dia.: 1/4 in
Mfr # N4000
Key Features:
- Item: Manual Suction Cup Lifter
- Cup Size: 8 in Dia
- Handle Type: Horizontal Handle
Mfr # 96967
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Run-Resistant