Laboratory Faucet
Count on great prices, fast shipping and friendly service every time you order a laboratory faucet from Zoro.
Shop Laboratory Faucet results
(Showing 1 - 15)
Relevance
Mfr # L414VB
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # L414VB55LE
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # 930-317XKCP
Key Features:
- Faucet Operation: Dual-Handle
- Number of Holes: 1
- ADA Compliant: Yes
Mfr # 930-GN8BVBE7-317XK
Key Features:
- Finish: Polished chrome
- Standards: ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
- Includes: *
Mfr # 942-CP
Key Features:
- Faucet Operation: Dual-Handle
- Mounting Hole Center to Center: 7-1/4" to 8-3/4" Adjustable
- Finish: Chrome plated
Mfr # PA032RK
Key Features:
- Sub-Category: Trim Plates, Caps and Indexes
- Item: Index Buttons
- Package Quantity: 5
Mfr # L614
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # 1018455
Key Features:
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
Mfr # 2C-075
Key Features:
- Bore Dia.: 3/4 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # CSNCG58050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # 13190
Key Features:
- Item: Ball End Hex Key Set
- Includes: Stand
- Number of Pieces: 10
Mfr # DEFT1
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # R017-9
Key Features:
- Item: Paint Roller Frame
- Roller Length: 9"
- Handle: Threaded
Mfr # H2C-137
Key Features:
- Bore Dia.: 1 3/8 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # L414-55LE
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1