Kwik Charger
Count on great prices, fast shipping and friendly service every time you order a kwik charger from Zoro.
Shop Kwik Charger results
(Showing 1 - 15)
Relevance
Mfr # 535-C
Key Features:
- Item: Liquid Charging Adapter, Kwik Charge
- Length: 4 1/2 in
- Application: Fast Safe Charge, Liquid Low Side, Eight Times Faster than Vapor Charging
Mfr # 45575
Key Features:
- Capacity: RJ-11, RJ-45
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 13 in
Mfr # 843-CS
Key Features:
- Item: Mechanical Manifold Gauge Set
- Number of Valves: 4
- Refrigerant Compatibility: R-134A, R-22, R-404A
Mfr # 370-FH
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 3/8 in, 1/2 in
Mfr # 535C
Key Features:
- Tape Measure Product Grouping: Tape Measure
- Graduations: 1/16 in
- Blade Coating: Nylon
Mfr # 443-C
Key Features:
- Item: Mechanical Manifold Gauge Set
- Number of Valves: 2
- Refrigerant Compatibility: R-134A, R-22, R-404A
Mfr # LC-4
Key Features:
- Item: Liquid Charging Adapter
- Application: Charging Blends Into Refrigeration And A/C Systems
- Color: Gold
Mfr # 85424GR
Key Features:
- Item: Sprinkler Head Trimmer
- Head Dia.: 4 in
- Overall Length: 33 in
Mfr # 275-FS
Key Features:
- Item: Flaring and Swaging Tool
- Flare Type: Single 45 Degree
- Capacity Tubing O.D. (In.): Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4; Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Mfr # TC-1050
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material: Aluminum Alloy
Mfr # 800-MBS
Key Features:
- Item: Ball Valve Adapter Hose Set
- Length: 6 in
- Application: Fits Between Valve and Fitting for Use in Tight Places
Mfr # 38733
Key Features:
- Item: Gas Pressure Regulator 3/4"
- Fits Brand: Imperial
- For Use With Mfr. Model Number: EBA SERIES, GD SERIES, ICFB-36, ICFB-45, ICMA-24, ICMA-36, ICRA-1, ICRA-2, ICRA-3, ICRA-4, ICRA-5, ICVG, IHR Diamond, IHR-6-C, IHR-G24-2-C, IR-24, IR-36, IR-48, IR-60, IR-72, IRB-72, ISP-J-SP, ISP-J-SP2, ISP-J-W13, ISP-J-W16, ISPA-18, ISPA-18-2, ISPA-18W, ISPA-18W-2, ITGA-24, ITGA-36, ITGA-48, ITGA-60, ITGA-72, ITY-24, ITY-36, ITY-48, ITY-60
Mfr # 537-F
Key Features:
- Item: Flaring Tool
- Type: 2 Pc.
- Flare Type: Single 37 Degree
Mfr # 846-CS
Key Features:
- Item: Mechanical Manifold Gauge Set
- Number of Valves: 4
- Refrigerant Compatibility: R-22, R-404A, R-410A
Mfr # 400-F
Key Features:
- Item: Flaring Tool
- Type: Heavy Duty, Burnishes
- Flare Type: Single 37 Degree