Kohler Oil Filter
We have the kohler oil filter you need to get the job done right.
Shop Kohler Oil Filter results
(Showing 1 - 15)
Relevance
Mfr # 12 050 01-S1
Key Features:
- Item: Oil Filter
- Application: HP Engines
- For Use With Mfr. Model Number: CH18-23 HP, CV17-23
Mfr # 52 050 02-S1
Key Features:
- Item: Oil Filter
- Fits Brand: Kohler Engines
- Length: 3 in
Mfr # 130134
Key Features:
- Package Quantity: 1
Mfr # 120-513
Key Features:
- Features: 8-11 PSI pressure relief; Anti-drain
- Outside Diameter: 3 in
- Overall Height (In.): 2-3/4 in
Mfr # 52 050 02-S
Key Features:
- Item: Oil Filter
- Fits Brand: Kohler
- For Use With Mfr. Model Number: PA-CH680-3002, PA-CH730-3203, PA-CH742-3100, PA-CH980-2002, PA-CV740-3001
Mfr # 120345
Key Features:
- Item: Oil Filter
- Diameter: OD 3 in
- For Use With: Briggs & Stratton Vanguard engines large version filter; pressure lubrication engines John Deere Lawn tractor STX46 (290001) with Kohler engines Kohler CH11-CH25, CV11-CV22, M18-M20, MV16-MV20, K582, CV640, SV730, SV810, SV820, SV830 and SV840 ONAN P216, P218, P220, BFA, BGA, BGAL, BGD, BGDL, BGE, BGEL, BGM, B43G and B48GM Toro With Kohler engines WOODS With Kohler engines BOBCAT I.R. Skid Steer: 440B (with Kohler engine); 450 (with Kohler engine); 632; 642; 722 (with Ford 4-98 engine); Used in our 11X015, 11X018, or 11X021 engine maintenance kits; Original Kawasaki equivalent 12U701 oil filter
Mfr # 1205001
Key Features:
- Item: Spiral Point Tap
- Tap Thread Size: #0-80
- Shank Dia.: 0.141"