Knock Out Punch
If you need a knock out punch we have them at everyday low prices.
Shop Knock Out Punch results
(Showing 1 - 15)
Relevance
Mfr # 35178
Key Features:
- Hole Size (In.): 1 in
- For Use With: Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size: 25.4mm
Mfr # 902-482
Key Features:
- Capacity: 10 ga.
- For Use With: To Punch Precisely sized Holes on Electrical Panels or through Sheet Metal and Other Flexible Materials
- Number of Pieces: 10
Mfr # 49-16-2694
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 10 ga.
- For Use With: Knockouts in Mild Steel
Mfr # 53732SEN
Key Features:
- Capacity: 10 ga.
- Number of Pieces: 9
- Includes: (1) 1" Ratcheting Wrench; (6) 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Conduit Sizes Knockout Punches and Dies; (2) Draw Studs
Mfr # 735BB
Key Features:
- Hole Size (In.): 0.890", 1.115", 1.362", 1.701"
- For Use With: Manual Wrench or Hydraulic Driver
- Material: Carrying Case Plastic
Mfr # 902-481
Key Features:
- Capacity: 10 ga.
- Number of Pieces: 10
- Includes: Blow-Molded Case; 1/2" to 2" Conduit Sizes (Punched Holes are Actually Larger); Slug-Splitting Punch Dies: 1/2" to 2"; (1) Mfr. No. 902-482-SDS 7/16" x 3/4" Draw Stud; (1) Mfr. No. 902-482-MDS 3/4" x 3/4" Draw Stud
Mfr # K2P-3/4
Key Features:
- Hole Size (In.): 1 7/64 in
- Item: Knockout Punch
- Number of Pieces: 1
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15