Knob Latch
We make finding a knob latch fast and simple every time!
Shop Knob Latch results
(Showing 1 - 13)
Relevance
Mfr # 40-8513380
Key Features:
- Item: Latch Knob
- Type: 1-5/8 in dia
- Thickness: 2 in
Mfr # 40-8513370
Key Features:
- Item: Latch Knob
- Width: 4 1/4 in
- Height: 1 1/2 in
Mfr # MS51576-23
Key Features:
- System of Measurement: Inch
- Thread Size: #10-32
- Shoulder Diameter: 1/4 in
Mfr # 6LN
Key Features:
- Features: Backed By Irwin Lifetime Guarantee
- Handle Type: Plain
- Jaw Length: 2 in
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # 40-8513500
Key Features:
- Item: Latch Door
- Width: 4 in
- Height: 3 1/2 in
Mfr # GP77005-RP
Key Features:
- Type: Replacement
- Fits Brand: Kohler
- For Use With: most Kohler two handle faucets from 1990 to 2010
Mfr # 5500705
Key Features:
- Item: Aerated Outlet
- Thread Size Type: Female
- Thread Size: 55/64 in - 27
Mfr # WWG-CLPZ-189
Key Features:
- Pin Item: Clevis Pin
- System of Measurement: Inch
- Clevis Pin Type: Without Pin
Mfr # 5UDP0
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in -1/2 in by 1/64 in
Mfr # 40-8512899
Key Features:
- Item: Slide Latch
- Type: 2-3/4 in Between Screws
- Width: 3 1/4 in
Mfr # 40-8571005
Key Features:
- Item: Slide Latch
- Type: Inswing
- Width: 3 1/4 in
Mfr # 40-M131800-03
Key Features:
- Item: Urinal Screen
- Bathroom Partition Grouping: Urinal Partition
- Bathroom Partition Type: Urinal Partition without Pilaster