Knipex Tool Case
We have the knipex tool case you need to get the job done right.
Shop Knipex Tool Case results
(Showing 1 - 15)
Relevance
Key Features:
- Number of Pieces: 10
- Includes: High Leverage Combination Pliers 1 ,Chain Nose Side Cutting Plier, (stork beak pliers) 1 ,High Leverage Diagonal Cutter 1 ,KNIPEX Alligator, Water Pump Pliers 1,Slotted Screwdriver MaxxPro,Slotted Screwdriver MaxxPro,Phillips Screwdriver MaxxPro,Phillips Screwdriver MaxxPro,Robertson Screwdriver MaxxPro 1 .
- Tool Storage Type Included: Case
Key Features:
- Measurement Type: SAE
- Includes: Cable Shears 6-1/2 in
- Insulated / Uninsulated: Insulated
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 7
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/2 in
Key Features:
- Features: Elastic Precision Points, Forged, Oil-Hardened
- Handle Type: Multi-Component Covers, VDE Tested
- Jaw Length: 2 7/8 in
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Key Features:
- Features: 1000V Multi Component Grips, ASTM F1505 Tested, 6 Functions in One Pliers Grips, Cuts, Strips, Bends, Crimps and Deburrs, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Dia. (5 x 2.5 mm2/Dia. 5 mm), Clear Cut Outside Edge on the Jaw for Working on Flush Mounted Junction Boxes and Deburring Feed Through Holes, Crimp Die for End Sleeves (Ferrules) 12 to 20 AWG (0.5 2.5 mm2), Forged, Multi Stage Oil Hardened, High Grade Special Tool Steel, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material1, Slim Head Dimensions for Easier Access, Smooth Surfaces Near the Tips Grip Single Conductors without Damaging Them, Stripping Holes for 12 to 14 AWG (0.75 1.5 mm2 and 2.5 mm2)
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Number of Pieces: 2
- Material: Chrome Vanadium Steel
- Overall Length: 5 in, 6 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 5