Knipex Pipe Cutter
Our endless aisle includes a knipex pipe cutter and so much more!
Shop Knipex Pipe Cutter results
(Showing 1 - 15)
Relevance
Mfr # 90 22 10 BKA
Key Features:
- Item: Pipe Cutters,2 3/4" BiX Pipe Cutter
- Package Quantity: 1
Mfr # 90 31 02 SBA
Key Features:
- Overall Length: 10.7
- Length (In.): 7
- Material: Steel
Mfr # 90 25 40
Key Features:
- Primary Application: Composite and Plastic Pipes
- Overall Length: 210mm
- Cutting Action: Rectangular Cut
Mfr # 90 20 185
Key Features:
- Package Quantity: 1
Mfr # 90 25 40
Key Features:
- Cutting Capacity: 1 in to 1-9/16 in
- Cuts: Composite, Plastic
- Body Material: Steel
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 42-A
Key Features:
- Cutting Capacity: 3/4 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 103
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 94 10 185
Key Features:
- Cutting Capacity: 1-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 150
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components