Knipex Cutting
If you need a knipex cutting we have them at everyday low prices.
Shop Knipex Cutting results
(Showing 1 - 14)
Relevance
Key Features:
- Features: Double Hinge Design by Reapplying the Tool to the Cut, Great for Rough and Very Fine Cutting, High Leverage Diagonal Cutter With Patented Double Joint
- Cut: Beval
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Features: for Comfortable Cutting, for Rough or Very Fine Cutting, High Degree of Stability and Zero-Backlash Due to Precisely Milled Forged-in Axles, Ideal Transmission of Force Due to Double-Hinged Design, Including Steel Tape, Low Cutting Impact: Gentle on Hands. the Tension on Muscles and Tendons is Relieved, Reliably Cuts All Types of Wire, Repetitive Cutting or Extremely Hard Cutting Jobs, The Superior High-Leverage Diagonal Cutter With Patented Double Joint
- Handle Type: Plastic Coated
- Material: Chrome Vanadium Steel
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Standards: 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type: Push x FNPT
- Size: 1/2" x 3/4"
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 3/4 in
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in