Knipex Crimpers
We make finding knipex crimpers fast and simple every time!
Shop Knipex Crimpers results
(Showing 1 - 15)
Relevance
Mfr # 97 71 180
Key Features:
- Capacity: 23 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
Mfr # 97 53 08
Key Features:
- Capacity: 28 to 7 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/2 in
Mfr # 97 52 36
Key Features:
- Capacity: 20 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 3/4 in
Mfr # 97 53 04
Key Features:
- Capacity: 29 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 2/25 in
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 97 53 14
Key Features:
- Capacity: 28 to 7 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 97 72 180
Key Features:
- Capacity: 23 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 2005N
Key Features:
- Application: Wire Crimping, Stripping and Cutting
- Handle Material: TPE/Steel
- Insulated / Uninsulated: N
Mfr # 97 90 23
Key Features:
- Primary Crimping Application: Electrical Wire and Cable
- Insulated / Uninsulated: Uninsulated
- Handle Type: Ergonomic
Mfr # 11477
Key Features:
- Item: Ratcheting Wire Terminal Crimper
- Package Quantity: 1