Knipex Circlip
We make finding a knipex circlip fast and simple every time!
Shop Knipex Circlip results
(Showing 1 - 15)
Relevance
Mfr # 48 11 J0
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 00 20 01 V02
Key Features:
- Number of Pieces: 6
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 00 20 03 SB
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 7 1/4 in
Mfr # 48 11 J1
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in
Mfr # 49 11 A4
Key Features:
- Features: Bolted Joint, Spring Steel Wire Inserted Tips
- Material: Chrome Vanadium Steel
- Overall Length: 12 5/8 in
Mfr # 46 11 A1
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 1/2 in
Mfr # 00 19 57
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 7 1/4 in
Mfr # 00 19 56
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 6 3/4 in, 7 1/4 in
Mfr # 00 19 58 V02
Key Features:
- Item: Precison Snap Ring Pliers Set in Tool Ro
- Package Quantity: 1
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 00 20 04 SB
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # 48 11 J0 SBA
Key Features:
- Item: Precision Snap Ring Pliers,Internal,5
- Package Quantity: 1
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 46 11 A1 SBA
Key Features:
- Features: Nonslip Tips
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 1/2 in
Mfr # 2078900
Key Features:
- Item: Snap Ring Pliers
- For Use With: Snap Rings
- Features: Includes Four Interchangeable Tips for Ease in Moving From One Project to the Next, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue