Knip
Count on great prices, fast shipping and friendly service every time you order a knip from Zoro.
Shop Knip results
(Showing 1 - 15)
Relevance
Mfr # 78 03 140
Key Features:
- Handle Type: Multi-component
- Jaw Width: 39/64"
- Material: Stainless Steel
Mfr # 78 06 125
Key Features:
- Item: Super Knips Electronics Pliers,5" Elect
- Package Quantity: 1
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 78 61 125
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Multi-Component Grip
- Jaw Length: 1/4 in
Mfr # 78 03 140 SBA
Key Features:
- Item: Super Knips Electronics Pliers,5 1/2" E
- Package Quantity: 1
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 87 01 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 87 01 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth
Mfr # 00 20 07 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 9K 00 80 45 US
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Mfr # 00 20 06 US2
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 78 03 140 ESD
Key Features:
- Item: Super Knips Electronics Pliers ESD
- Package Quantity: 1