Knee Valve
We make finding a knee valve fast and simple every time!
Shop Knee Valve results
(Showing 1 - 15)
Relevance
Mfr # 111L
Key Features:
- Item: Double Knee Pedal Valve
- Material of Construction: Brass and Stainless Steel
- Length (In.): 5 3/4 in
Mfr # 77-9202
Key Features:
- Faucet Operation: Double Knee Pedal Valve
- Number of Holes: 0
- Mounting Type: Floor
Mfr # 1061L
Key Features:
- Item: Pedal Valve Repair Kit
- Material of Construction: Brass and Stainless Steel
- Length (In.): 3 in
Mfr # KL25-4000
Key Features:
- Item: Knee Valve Single Pedal Rough Chrome
- Package Quantity: 1
Mfr # 3174
Key Features:
- Material: Brass
- Inlet Size: 1/2 in
- Temp. Range (F): 40 to 140°F
Mfr # K-104
Key Features:
- Item: Replacement Knee Valve Assembly
- Material of Construction: Brass
- Inlet (In.): 3/8
Mfr # K-01
Key Features:
- Item: Replacement Bonnet for Knee Valve
- Material of Construction: Brass
- Fits Brand: Advance Tabco
Mfr # 112L
Key Features:
- Item: Knee Pedal Valve
- Material of Construction: Brass and Stainless Steel
- Length (In.): 2 3/4 in
Mfr # N1A
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Aluminum; Handle: Stainless Steel
Mfr # 105L
Key Features:
- Item: Double Foot Pedal Valve
- Material of Construction: Brass and Stainless Steel
- Length (In.): 5 3/4 in
Mfr # 106L
Key Features:
- Item: Single Foot Operated Valve
- Size: 1/2 in
- Material of Construction: Brass
Mfr # 274-1-SS
Key Features:
- Item: Replacement Spring
- For Use With Mfr. Model Number: C-HP-125-125, C-HP-135-135, C-HP-325-325, C-HP-330-330, C-HPL-125-125, C-HPL-135-135, C-HPL-325-325, C-HPL-330-330, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, C-MP-335-335, C-MP-425-425, C-MP-430-430, C-MPL-325-325, C-MPL-335-335, C-MPL-425-425, C-MPL-430-430, E-HP-130, E-HP-150, E-HP-330, E-HP-350, E-HPL-130, E-HPL-150, E-HPL-330, E-HPL-350, E-LP-330, E-LP-350, E-LP-430, E-LP-450, E-LPL-330, E-LPL-350, E-LPL-430, E-LPL-450, E-MP-330, E-MP-350, E-MP-430, E-MP-450, E-MPL-330, E-MPL-350, E-MPL-430, E-MPL-450, EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150
- Spring Material: Stainless Steel