Klein Tools Speaker
Count on great prices, fast shipping and friendly service every time you order a klein tools speaker from Zoro.
Shop Klein Tools Speaker results
(Showing 1 - 14)
Relevance
Mfr # AEPJS1
Key Features:
- Voltage: 3.7 V
- Battery Capacity: 2.2 Ah
- Length: 3-7/8"
Mfr # AEPJS2
Key Features:
- Item: Bluetooth Speaker with Magnetic Strap
- Battery Life: 10 hr
- Color: Orange, Black
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Mfr # 2891-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 12 V, 18 V
- Battery Capacity: 3.0Ah/1.5Ah
Mfr # SMPS-560
Key Features:
- Item: Bluetooth Speaker
- AC Adapter: No
- Includes: 2-in-1 USB Charging/Audio Cable
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 93LCLS
Key Features:
- Item: Laser Level,Cross-Line,Self-Leveling,Plmb Spt
- Leveling Type: Laser
- Includes: Hard Carrying Case, Instruction Manual, Mounting Clamp, 3 x AA 1.5V Alkaline Batteries
Mfr # ET300
Key Features:
- Item: Digital Circuit Breaker Finder
- Length: Receiver: 6.00" (15.2 cm); Transmitter: 2.8" (7.1 cm)
- Width: Receiver: 2" (5.1 cm); Transmitter: 1.89" (4.8 cm)
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # DCR010
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 12 V, 20 V
- Battery Capacity: 2.0 Ah, 4.0 Ah
Mfr # XRM08B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 12 V, 18 V
- Battery Capacity: 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Mfr # VDV226-110
Key Features:
- Capacity: CAT3, CAT5e, CAT6/6A
- Overall Length: 6 3/32 in
- Material: Steel
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses