Klein Tools Snips
We make finding klein tools snips fast and simple every time!
Shop Klein Tools Snips results
(Showing 1 - 15)
Relevance
Mfr # DK06
Key Features:
- Overall Length: 10.781"
- Material: Blade Material: Stainless Steel
- Features: Cuts Duct Board and Flexible Duct; Double-Edged Knife-Regular and Serrated; Puncture Resistant Nylon Sheath with Belt Loop; Cushion-Grip Handle for Comfort
Mfr # 89552
Key Features:
- Cutting Action: Circle
- Overall Length: 7.2"
- Material: Aluminum Alloy
Mfr # 31850
Key Features:
- Cutting Action: Hole Cutter
- Features: Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick
- Number of Pieces: 1
Mfr # 86528
Key Features:
- Overall Length: 8.4"
- Material: Steel
- Features: Compound-Leverage Mechanism for Greater Control and Easy Operation; Self Opening Tool Latch; Convenient Self-Opening Latch for One Handed Operation; Comfortable, Contoured Grips Cover Hardened Steel Handles
Mfr # M1R
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # M3R
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # M2007
Key Features:
- Cutting Action: Right/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # D39ASS-SB
Key Features:
- Cutting Action: Right
- Overall Length: 9"
- Features: Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
Mfr # 7212SP-1-7/32P
Key Features:
- Hole Size (In.): 1 21/100 in
- For Use With: Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size: 1-7/32"
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX