Klein Tools Pipe & Tubing Cutters
We make finding klein tools pipe & tubing cutters fast and simple every time!
Shop Klein Tools Pipe & Tubing Cutters results
(Showing 1 - 15)
Relevance
Key Features:
- Cutting Capacity: Up to 3/4" (1.9 cm) Schedule 40
- Body Material: Steel
- Overall Length: 8.5" (21.6 cm)
Key Features:
- Cutting Capacity: 1/2 in to 2-1/2 in
- Cuts: Gray, PVC White, Schedule 40 and 80
- Body Material: Magnesium Alloy
Key Features:
- Cutting Capacity: 1/8" to 1-3/8"
- Cuts: Steel, Copper
- Includes: Extra Cutting Wheel
Key Features:
- Cutting Capacity: 1 in to 3/4 in
- Cuts: Plastic Tube, PVC
- Body Material: Plastic
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX