Klein Tools Hole Saws
We have the klein tools hole saws you need to get the job done right.
Shop Klein Tools Hole Saws results
(Showing 1 - 15)
Relevance
Mfr # 31872
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Includes: Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
- Item: 4-Piece Carbide Hole Cutter Set
Mfr # 31860
Key Features:
- Application: Cutting Holes in Stainless Steel,Mild Steel, Iron, Copper, and Brass
- Shank Size: 3/8" (1 cm)
- Saw Dia.: 1-3/8" (3.5 cm)
Mfr # 31852
Key Features:
- Application: Cut Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Shank Size: 3/8" (1 cm)
- Saw Dia.: 7/8" (2.2 cm)
Mfr # 31874
Key Features:
- Application: Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
- Item: Replacement Hole Cutter Pilot Bit
- Shank Size: 0 .234" (0.6 cm)
Mfr # 49-56-0305
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Masonry
- Tooth Material: Carbide Grit
Mfr # 49-56-0505
Key Features:
- Promotion Restriction: Not eligible for promotion
- Saw Dia.: 1/4"
- Impact Rated: No
Mfr # 49-57-2000
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Annular Cutter
- Annular Cutter Drive Style: Threaded Hole
Mfr # 49-57-8064
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Annular Cutter
- Annular Cutter Drive Style: Three-Flat
Mfr # 925-1-3/8
Key Features:
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
- Application: Wood, Plastic, and any Machinable Metal
Mfr # 49-22-4800
Key Features:
- Promotion Restriction: Not eligible for promotion
- Application: Thin Gauge Metals From 12 ga. Up to 1/8"
- Tooth Material: High Speed Steel
Mfr # ZWEP4424WGR
Key Features:
- Primary Saw Application: Metal
- Length: 3 ft. 8-7/8"
- Width: 1/2"
Mfr # MHST92
Key Features:
- Tooth Material: Carbide Tipped
- Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
- Max. Cutting Depth: 1 7/8 in
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 80141
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX