Klein Stripper
Our endless aisle includes a klein stripper and so much more!
Shop Klein Stripper results
(Showing 1 - 15)
Relevance
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 11057
Key Features:
- Capacity: 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Hardened Steel
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # J206-8C
Key Features:
- Primary Application: All-Purpose
- Overall Length: 8 5/8 in
- Cutting Action: Shear Cut
Mfr # K12035
Key Features:
- Material: Forged Steel
- Application: Wire Stripping and Cutting
- Insulated / Uninsulated: No
Mfr # 21051
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 2/0-250 MCM
- Overall Length: 4.656"
Mfr # J207-8CR
Key Features:
- Primary Application: All-Purpose
- Overall Length: 8 3/8 in
- Cutting Action: Shear Cut
Mfr # 12 52 195
Key Features:
- Item: Automatic Wire Strippers,6-28 AWG
- Package Quantity: 1