Klein Strip
We make finding a klein strip fast and simple every time!
Shop Klein Strip results
(Showing 1 - 15)
Relevance
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 29601
Key Features:
- Voltage: 125V
- Color: Orange
- Number of Conductors: 3 (Power Cord has 3 Conductors)
Mfr # 2005N
Key Features:
- Application: Wire Crimping, Stripping and Cutting
- Handle Material: TPE/Steel
- Insulated / Uninsulated: N
Mfr # 11049
Key Features:
- Capacity: 16 to 8 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # J206-8C
Key Features:
- Primary Application: All-Purpose
- Overall Length: 8 5/8 in
- Cutting Action: Shear Cut
Mfr # J63225N
Key Features:
- Primary Application: Wire Cutting
- Overall Length: 9.3" (24 cm)
- Overall Width: 4" (10 cm)
Mfr # 100CS
Key Features:
- Overall Length: 5-1/4"
- Blade Material: Carbon Steel
- Handle Style: Straight
Mfr # D203-6H2
Key Features:
- Overall Length: Standard
- Material: Forged steel
- Finish: Induction Hardened
Mfr # G100CS
Key Features:
- Overall Length: 5-1/4"
- Blade Material: Carbon Steel
- Handle Style: Straight
Mfr # 1004
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 5 in
- Features: Adjustable Side Stop, Hole for Lopping or Ending Wire
Mfr # D243-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # 54819MB
Key Features:
- Item: Magnetic Strip Rail Attachment
- Length: 7.4"
- Width: 1.3"
Mfr # J2159CRTP
Key Features:
- Features: High-Leverage Design
- Handle Type: High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
- Material: Chrome-Vanadium Steel
Mfr # D2291
Key Features:
- Primary Application: Telephone Work
- Overall Length: Standard
- Material: Steel
Mfr # VDV113-022
Key Features:
- Primary Application: Cable Preparation
- Color: Brown
- Handle Type: Radial Stripper Cartridge