Klein Pump Pliers
If you need klein pump pliers we have them at everyday low prices.
Shop Klein Pump Pliers results
(Showing 1 - 15)
Relevance
Mfr # D504-10B
Key Features:
- Overall Length: 10-1/8"
- Features: Push Button, Compact Narrow Design
- Handle Type: Dipped
Mfr # D502-6
Key Features:
- Overall Length: 6 1/2 in
- Plier Jaw Style: Straight Jaw
- Features: Induction Hardened Jaws, Wide Range of Jaw Positions for Your Tightening and Fastening Jobs
Mfr # D502-10
Key Features:
- Overall Length: 10"
- Features: Tether Ring, Robust Teeth, Induction Hardened Jaws, Turning and Holding Nuts and Bolts
- Handle Type: Dipped
Mfr # D502-12
Key Features:
- Overall Length: 12-1/4"
- Features: Wide Range of Versatile Jaw Positions, Robust Teeth, Induction Hardened Jaws
- Jaw Width: 3/8"
Mfr # D504-10
Key Features:
- Overall Length: 9 7/8 in
- Plier Jaw Style: V-Jaw
- Features: Grips are Extended for Added Comfort, Pump Pliers, Specially Hardened Teeth Cover The Inside of The Jaw for Excellent Gripping Power, The Uniquely Designed Jaw Provides Multiple Points of Contact for Maximum Torque
Mfr # 502-10-EINS
Key Features:
- Features: Two Layers of Insulation Provide Protection Against Electric Shock; Thick, Exceptionally Tough, High-Dielectric White Inner Coating is Bonded to the Tool
- Overall Length: 10"
- Item: Insulated Pump Pliers,Slim Handle,10"
Mfr # D504-7
Key Features:
- Overall Length: 7-3/8"
- Plier Jaw Style: V-Jaw
- Features: Compact, Narrow Design, Extended Grips For Added Comfort
Mfr # J63050
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 9 1/2 in
- Cutting Action: Shear
Mfr # 56412
Key Features:
- Maximum Lumens Output: Per Mode: 500, 375, 315, 235, 35
- Number of Batteries: 1
- Flashlight Battery Type: Lithium-Ion
Mfr # D213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # D201-7CST
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/4 in
Mfr # D213-9ST
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # D502-10-INS
Key Features:
- Plier Jaw Style: Straight Jaw
- Overall Length: 10 1/4 in
- Material: Steel
Mfr # D248-8
Key Features:
- Features: Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Mfr # 56025
Key Features:
- Size: 2.2 lb.
- Features: For Use With Fiberglass Fish Tapes
- Includes: Tube Quick-Drying Glue, (2) Non-Conductive Eyelets