Klein Plier
We have the klein plier you need to get the job done right.
Shop Klein Plier results
(Showing 1 - 15)
Relevance
Mfr # D502-6
Key Features:
- Overall Length: 6 1/2 in
- Plier Jaw Style: Straight Jaw
- Features: Induction Hardened Jaws, Wide Range of Jaw Positions for Your Tightening and Fastening Jobs
Mfr # J215-8CR
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 2 in
Mfr # D504-10
Key Features:
- Overall Length: 9 7/8 in
- Plier Jaw Style: V-Jaw
- Features: Grips are Extended for Added Comfort, Pump Pliers, Specially Hardened Teeth Cover The Inside of The Jaw for Excellent Gripping Power, The Uniquely Designed Jaw Provides Multiple Points of Contact for Maximum Torque
Mfr # D502-10
Key Features:
- Overall Length: 10"
- Features: Tether Ring, Robust Teeth, Induction Hardened Jaws, Turning and Holding Nuts and Bolts
- Handle Type: Dipped
Mfr # J207-8CR
Key Features:
- Primary Application: All-Purpose
- Overall Length: 8 3/8 in
- Cutting Action: Shear Cut
Mfr # D504-10B
Key Features:
- Overall Length: 10-1/8"
- Features: Push Button, Compact Narrow Design
- Handle Type: Dipped
Mfr # J63050
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 9 1/2 in
- Cutting Action: Shear
Mfr # J2159CRTP
Key Features:
- Features: High-Leverage Design
- Handle Type: High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
- Material: Chrome-Vanadium Steel
Mfr # D213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # D502-10-INS
Key Features:
- Plier Jaw Style: Straight Jaw
- Overall Length: 10 1/4 in
- Material: Steel
Mfr # D213-9NE-CR
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # D53010
Key Features:
- Overall Length: 10"
- Features: Reversible Jaw, 20 adjustable positions
- Material: Forged Steel
Mfr # 48-22-2210
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insulated Screwdriver Set
- Tip Style Group: Specialty
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles